
Wets2022.1002 St2022 Wes 111-1.6/1.1, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White
Mfr # 20221002
Zoro # G0219412
product price:Â $441.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1 to 1.6
Material
Vitreous China
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20221002
Zoro #
G0219412
UPC #
-
Country of Origin
China
Dimensions
Width
14"
Depth
26-3/4"
Bowl Depth
15"
Details
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1 to 1.6
Material
Vitreous China
Flushing Method
Flushometer
Green Environmental Attribute
Meets LEED Requirements
Standards
BREEAM Materials; BREEAM Water; Carbon Neutral; EPD; Green Globes Materials and Resources; Green Globes Water; HPD; LEED Materials and Resources EPD; LEED Materials and Resources HPD; LEED V4 Water Efficiency; Satisfies LEED; IAPMO; ASME A112.19.2; ADA; ANSI A117.1
Item
Wets2022.1002 St2022 Wes 111-1.6/1.1
Includes
2 Adhesive Backed Metal Wall Plates; Closet Bolts; Caps
Description
Wets2022.1002 St2022 Wes 111-1.6/1.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.