
Wets2022.1303 St2022/Ecos 111-1.6/1.1Hw, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White
Mfr # 20221303
Zoro # G0219640
product price: $957.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1 to 1.6
Material
Vitreous China
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20221303
Zoro #
G0219640
UPC #
671254380288
Country of Origin
China
Dimensions
Width
14"
Depth
26-3/4"
Bowl Depth
15"
Details
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1 to 1.6
Material
Vitreous China
Flushing Method
Flushometer
Standards
BREEAM Water; EPD; Green Globes Water; HPD; LEED V4 Water Efficiency; IAPMO; ASME A112.19.2; ADA; ANSI A117.1
Item
Wets2022.1303 St2022/Ecos 111-1.6/1.1Hw
Includes
18” Electrical Cable; Closet Bolts; Caps
Description
Wets2022.1303 St2022/Ecos 111-1.6/1.1Hw
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.