
Wets2023.1001 St2023 Royal 111-1.6, 1.6 gpf, Flushometer, Floor Mount, Elongated, White
Mfr # 20231001
Zoro # G0219674
product price:Â $371.99
/eaKey Features
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.6
Material
Vitreous China
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20231001
Zoro #
G0219674
UPC #
-
Country of Origin
China
Dimensions
Width
14"
Depth
26-3/4"
Bowl Depth
15"
Details
Mounting Style
Floor
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.6
Material
Vitreous China
Flushing Method
Flushometer
Standards
ADA; cUPC; BAA; IAPMO; ASME A112.19.2; ANSI A117.1
Item
Wets2023.1001 St2023 Royal 111-1.6
Includes
Closet Bolts; Caps
Description
Wets2023.1001 St2023 Royal 111-1.6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.