Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WETS2450.1401 ST2059 G2 8111- 1.28, 1.28 gpf, Flushometer, Wall Mount, Elongated, White

  • Mfr # 24501401

  • Zoro # G0219211


product price: $853.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Wall
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous China
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24501401
Zoro #
G0219211
UPC #
671254430310
Country of Origin
China

Dimensions

Width
15"
Depth
26-3/4"
Manufacturers Warranty Length
3 yr.
Trapway Dia.
2-1/8"
Height
29-3/4"
Rim Height
15"
Trapway Diameter
2 1/8 in
Water Surface Length
10 1/8 in
Water Surface Width
9 3/8 in

Details

Mounting Style
Wall
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.28
Material
Vitreous China
Flushing Method
Flushometer
Green Environmental Attribute
Meets LEED Requirements
Standards
BREEAM Materials; BREEAM Water; Carbon Neutral; EPD; Green Globes Materials and Resources; Green Globes Water; HPD; LEED Materials and Resources EPD; LEED Materials and Resources HPD; LEED V4 Water Efficiency; Satisfies LEEDs; WaterSense; ADA; IAPMO; ASME A112.19.2; ANSI A117.1
Item
WETS2450.1401 ST2059 G2 8111- 1.28
Green Certification or Other Recognition
WaterSense Approved
Flush Valve Type
Exposed Battery Sensor
Collection
Sloan(R)
Water Surface Area
10-1/8" x 9-3/8"
With Seat/Without Seat
Without Seat
Includes
4 Size AA Alkaline Batteries; Closet Bolts; Caps
One Piece/Two Piece
One Piece
Rough-In
11-1/2"
Features
Water Closet
Flush Handle
Sensor
Power Source
(4)AA Batteries
Bowl Mfr. Model Number
ST-2459
Ligature Resistant
No
Tank/Flush Valve Mfr. Model Number
G2 8111
Compatible Bowl Manufacturer Part Number
ST-2459
Compatible Tank/Flush Valve Manufacturer Part Number
G2 8111
Flush Handle Type
Sensor

Description

WETS2450.1401 ST2059 G2 8111- 1.28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.