
WETS2452.1002 ST2059 WES 111-1.6/1.1, 1.1 to 1.6 gpf, Flushometer, Wall Mount, Elongated, White
Mfr # 24521002
Zoro # G0219945
product price:Â $392.99
/ea
Free Shipping & Returns
Key Features
Mounting Style
Wall
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1 to 1.6
Material
Vitreous China
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24521002
Zoro #
G0219945
UPC #
-
Country of Origin
China
Dimensions
Width
15"
Depth
26-3/4"
Details
Mounting Style
Wall
Bowl Shape
Elongated
Color
White
Gallons per Flush
1.1 to 1.6
Material
Vitreous China
Flushing Method
Flushometer
Green Environmental Attribute
Meets LEED Requirements
Standards
BREEAM Materials; BREEAM Water; Carbon Neutral; EPD; Green Globes Materials and Resources; Green Globes Water; HPD; LEED Materials and Resources EPD; LEED Materials and Resources HPD; ADA; IAPMO; ASME A112.19.2; ANSI A117.1
Item
WETS2452.1002 ST2059 WES 111-1.6/1.1
Includes
2 Adhesive Backed Metal Wall Plates; Closet Bolts; Caps
Description
WETS2452.1002 ST2059 WES 111-1.6/1.1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.