Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weus1005.1001 Su1005 Ryl186-0.5, 0.5 gpf, White

  • Mfr # 10051001

  • Zoro # G0223061


product price: $500.99
/ea
Free Shipping & Returns

Key Features

Color
White
Gallons per Flush
0.5
Material
Vitreous China
Fits Brand
PERMEX; Bak-Chek
Width
17-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10051001
Zoro #
G0223061
UPC #
671254372160
Country of Origin
China

Dimensions

Width
17-1/4"
Depth
14-1/4"

Details

Color
White
Gallons per Flush
0.5
Material
Vitreous China
Fits Brand
PERMEX; Bak-Chek
Green Environmental Attribute
ADA Compliant, BAA Compliant, BREEAM Materials Credit, BREEAM Water Credit, cUPC Green Certified, EPD, Green Globes Materials and Resources Credit, Green Globes Water Credit, HPD, LEED Materials and Resources EPD Credit, LEED Materials and Resources HPD Credit, LEED V4 Water Efficiency Credit, Satisfies LEED Credits
Standards
ADA, ANSI A117.1, ASME A112.19.2
Item
Weus1005.1001 Su1005 Ryl186-0.5
Green Certification or Other Recognition
WaterSense Approved

Description

Weus1005.1001 Su1005 Ryl186-0.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.