Zoro Homepage

Weus1005.1201 Su1005 Solis 8186-0.5, 0.5 gpf, White

  • Mfr # 10051201

  • Zoro # G0222982


product price: $1,000.99
/ea
Free Shipping & Returns

Key Features

Color
White
Gallons per Flush
0.5
Material
Vitreous China
Fits Brand
SOLIS
Width
17-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10051201
Zoro #
G0222982
UPC #
671254371972
Country of Origin
China

Dimensions

Width
17-1/4"
Depth
14-1/4"

Details

Color
White
Gallons per Flush
0.5
Material
Vitreous China
Fits Brand
SOLIS
Green Environmental Attribute
Standards
ADA, ANSI A117.1, ASME A112.19.2
Item
Weus1005.1201 Su1005 Solis 8186-0.5
Green Certification or Other Recognition
WaterSense Approved

Description

Weus1005.1201 Su1005 Solis 8186-0.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.