Weus1006.1001 Su1006 Ryl186-1.0Gpf, 1.0 gpf, White

  • Mfr # 10061001

  • Zoro # G0206340


product price:  $473.99
/ea
Free Shipping & Returns

Key Features

Color
White
Gallons per Flush
1.0
Material
Vitreous China
Fits Brand
PERMEX; Bak-Chek
Width
17-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10061001
Zoro #
G0206340
UPC #
671254372481
Country of Origin
China

Dimensions

Width
17-1/4"
Depth
14-1/4"

Details

Color
White
Gallons per Flush
1.0
Material
Vitreous China
Fits Brand
PERMEX; Bak-Chek
Green Environmental Attribute
ADA Compliant, cUPC Certified, BAA Compliant
Standards
ADA, ANSI A117.1, ASME A112.19.2
Item
Weus1006.1001 Su1006 Ryl186-1.0Gpf

Description

Weus1006.1001 Su1006 Ryl186-1.0Gpf

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.