Zoro Homepage

Braided Women's Sun Hat Blue/Grey M

  • Mfr # 442GB

  • Zoro # G116173428


product price: $31.99
/ea

Key Features

Width
17.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
442GB
Zoro #
G116173428
UPC #
91053442602
Country of Origin
China

Dimensions

Width
17.25 in

Details

Item
Gloves/Garden Apparel/Acc

Description

Apparel Text Type: , Brand Name: Sloggers, Color: Blue/Grey, Material: 65% Paper/35% Polyester, Product Type: Women's Sun Hat, Size: M, Sub Brand: , Theme: Braided, UV Protection: Yes, Gender: Women, Insulated: , Number in Package: 1

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.