Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's black clog, PR

  • Mfr # 260BK09

  • Zoro # G122841885


product price: $20.99
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260BK09
Zoro #
G122841885
UPC #
091053260442
Country of Origin
United States

Description

Loafer Shoe, Style Family Loafer Shoe, Closure Slip On, Color Black, Width B, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9, Style Number 260, Toe Cap Material Not Applicable, Insulated No, Waterproof Yes, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.