This item is Discontinued.

This item is Discontinued.
Sluban 301 Heavy Military Truck Building Brick Kit (230 Pcs) (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
301
Zoro #
G904121921
UPC #
667741116393
Country of Origin
China
Description
Sluban building bricks are 100% compatible with the leading brands! The ABS Plastic anti-wear material is safe for kids to play with, the colors do not fade and the material is stable. The newest Sluban mini-figures' heads and wrists can be rotated 15 degrees, the waists can be rotated 360 degrees.
Features- Heavy Military Truck
- 230 Piece
- Weight: 1.01 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.