This item is Discontinued.

Sluban Sluban 693  WWII Panzer IV Tank Building Brick Kit (543 pcs) 693

This item is Discontinued.

Sluban

Sluban 693 WWII Panzer IV Tank Building Brick Kit (543 pcs) (Discontinued)

Mfr # 693
Zoro # G904121631
UPC # 667741117710
Country of Origin China
Category Toys & Games
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
693
Zoro #
G904121631
UPC #
667741117710
Country of Origin
China

Description

Sluban building bricks are 100% compatible with the leading brands! The ABS Plastic anti-wear material is safe for kids to play with, the colors do not fade and the material is stable. The newest Sluban mini-figures' heads and wrists can be rotated 15 degrees, the waists can be rotated 360 degrees.

Features
  • WWII-Panzer IV
  • 543 Piece
Specifications
  • Weight: 1.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.