Zoro Homepage

21 in. Universal Telescoping Steering Shafts

  • Mfr # SL739996

  • Zoro # G115767802


product price: $288.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL739996
Zoro #
G115767802
UPC #
723902794203
Country of Origin
China

Description

These Universal telescoping steering shafts can be used in a variety of applications and will make the installation and removal of steering system components simple and easy. By pulling or pushing on the shafts you can shorten or increase their overall length. They meet NHTSA guidelines for collapsibility in passenger cars and add a measure of safety. The steering shafts can also be trimmed to fit shorter applications. Features -Universal telescoping steering shafts Specifications - Collapsed Length in: 21.000 in. - Extended Length in: 26.000 in. - Shaft Style: Splined ends - Steering Box Shaft Diameter in: 3/4 in. - Column Shaft Diameter in: 13/16 in. - Steering Shaft Material: Steel - Steering Shaft Finish: Natural

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.