Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
63134285109
Zoro #
G8018981
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1 1/8 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Maximum Cutting Depth
1 in
Shank Diameter
3/4 in
Cutter Diameter
1 1/8 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Decimal Equivalent
1.125
Measurement System
Fractional Inch
Sub Brand
Slugger
Primary Material Application
Steel
Finish - Machining
TiN
Stack Cut Teeth
Yes
Drill Bit Style
Spiral
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
For Tool Type
Magnetic Base Drill
Pilot Pin Included
No
Description
Annular Cutter, High Speed Steel, TiN, 1 1/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.