This item is Discontinued.

Slugger By Fein Annular Cutter, 1-3/16 in. 63134301110

Annular Cutter, 1-3/16 in. (Discontinued)

  • Mfr # 63134301110
  • Zoro # G7953443
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63134301110
Zoro #
G7953443
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 3/16 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Cutter Diameter
1 3/16 in
Maximum Cutting Depth
1 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Cutter Material
High Speed Steel
Cutter Finish
Titanium Nitride
Annular Cutter Grouping
Annular Cutter
Application
For Drilling Trough Metal Plates Coated with Titanium Nitride for Durability
Primary Material Application
Steel
Sub Brand
Slugger
Measurement System
Fractional Inch
Finish - Machining
TiN
Drill Bit Style
Spiral
For Tool Type
Magnetic Base Drill
Stack Cut Teeth
Yes
Shank Type - Machining
Weldon Flat
Decimal Equivalent
1.1875
Material - Machining
High Speed Steel
Pilot Pin Included
No

Description

Annular Cutter, High Speed Steel, TiN, 1 3/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.