Zoro Homepage
This item is Discontinued.
Slugger By Fein Annular Cutter, 2-1/8 in. dia. S2125-.75STN

Annular Cutter, 2-1/8 in. dia. (Discontinued)

  • Mfr # S2125-.75STN
  • Zoro # G7989563
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2125-.75STN
Zoro #
G7989563
UPC #
-
Country of Origin
United States

Dimensions

Diameter
2 1/8 in
Cutting Depth
1 in
Shank Dia.
3/4 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Cutter Material
High Speed Steel
Cutter Finish
Titanium Nitride
Application
For Drilling Holes in Applications Where the Material Being Cut is Difficult for a Machine or When Extended Tool Life is Desired
Annular Cutter Grouping
Annular Cutter

Description

Annular Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.