This item is Discontinued.

Slugger By Fein Annular Cutter, Carbide, 1-1/4 x 3In 63127655110

Annular Cutter, Carbide, 1-1/4 x 3In (Discontinued)

  • Mfr # 63127655110
  • Zoro # G8335223
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63127655110
Zoro #
G8335223
UPC #
-
Country of Origin
Viet Nam

Dimensions

Diameter
3 3/8 in
Cutting Depth
3 in
Shank Dia.
1 1/4 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon

Description

Annular Cutter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.