This item is Discontinued.

Slugger By Fein Annular Cutter, Carbide, 2-3/8 x 3In 63127640110

Annular Cutter, Carbide, 2-3/8 x 3In (Discontinued)

  • Mfr # 63127640110
  • Zoro # G8158446
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63127640110
Zoro #
G8158446
UPC #
-
Country of Origin
Viet Nam

Dimensions

Diameter
2 3/8 in
Cutting Depth
3 in
Shank Dia.
3/4 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Cutter Material
Carbide
Cutter Finish
Uncoated
Application
For Drilling Hard to Machine and Inconsistent Materials, Allows Extended Reach or Thicker Material
Annular Cutter Grouping
Annular Cutter

Description

Annular Cutter

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.