This item is Discontinued.

Slugger By Fein Annular Cutter, M42 TiN, 1 5/16 Dia, 1 D S1312CTN

Annular Cutter, M42 TiN, 1 5/16 Dia, 1 D (Discontinued)

  • Mfr # S1312CTN
  • Zoro # G1418584
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S1312CTN
Zoro #
G1418584
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1-5/16"

Description

Annular Cutter, Annular Cutter, Annular Cutter Drive Style Weldon, Cutter Material M42 Cobalt, Diameter 1-5/16 In., Cutting Depth 1 In., Shank Dia. 3/4 In., Cutter Finish Titanium Nitride, For Drilling Hard to Machine, Stainless and Inconsistent Materials With Increased Feed Rates and Longer Life

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.