Annular Cutter, 1-11/16" dia, 2" Cutting D
Mfr # 63134429042
Zoro # G5231801
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
Finish - Machining
Bright
Sub Brand
Slugger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63134429042
Zoro #
G5231801
UPC #
04014586629179
Country of Origin
United States
Dimensions
Diameter
1 11/16 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Cutter Diameter
1 11/16 in
Maximum Cutting Depth
2 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Finish - Machining
Bright
Sub Brand
Slugger
Primary Material Application
Steel
Material - Machining
High Speed Steel
Stack Cut Teeth
No
Measurement System
Fractional Inch
Decimal Equivalent
1.6875
Shank Type - Machining
Weldon Flat
Pilot Pin Included
Yes
Drill Bit Style
Spiral
Description
Annular Cutter, High Speed Steel, Bright, 1 11/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.