Zoro Homepage

Annular Cutter, 1-11/16 in.

  • Mfr # 63134428105

  • Zoro # G8089295


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Diameter
1 11/16 in
Annular Cutter Drive Style
Weldon
Cutting Depth
1 in
Shank Dia.
3/4 in
Sub Brand
Slugger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63134428105
Zoro #
G8089295
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 11/16 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Maximum Cutting Depth
1 in
Cutter Diameter
1 11/16 in
Shank Diameter
3/4 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Sub Brand
Slugger
Drill Bit Style
Spiral
Stack Cut Teeth
Yes
Measurement System
Fractional Inch
For Tool Type
Magnetic Base Drill
Primary Material Application
Steel
Finish - Machining
TiN
Material - Machining
High Speed Steel
Decimal Equivalent
1.6875
Shank Type - Machining
Weldon Flat
Pilot Pin Included
No

Description

Annular Cutter, High Speed Steel, TiN, 1 11/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.