Annular Cutter, 1-1/16 in.
Mfr # 63134269122
Zoro # G8250042
product price: $69.15
/eaKey Features
Diameter
1 1/16 in
Annular Cutter Drive Style
Weldon
Cutting Depth
1 in
Shank Dia.
3/4 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63134269122
Zoro #
G8250042
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1 1/16 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Maximum Cutting Depth
1 in
Cutter Diameter
1 1/16 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Material - Machining
High Speed Steel
Shank Type - Machining
Weldon Flat
Decimal Equivalent
2.125
Primary Material Application
Steel
Measurement System
Fractional Inch
Stack Cut Teeth
Yes
Sub Brand
Slugger
For Tool Type
Magnetic Base Drill
Drill Bit Style
Spiral
Finish - Machining
Bright
Pilot Pin Included
No
Description
Annular Cutter, High Speed Steel, Bright, 1 1/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.