Zoro Homepage

Annular Cutter, 1-1/16 in. dia.

  • Mfr # 63134269111

  • Zoro # G8261732


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Diameter
1 1/16 in
Annular Cutter Drive Style
Weldon
Cutting Depth
1 in
Shank Dia.
3/4 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63134269111
Zoro #
G8261732
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 1/16 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Maximum Cutting Depth
1 in
Cutter Diameter
1 1/16 in
Shank Diameter
3/4 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Material - Machining
High Speed Steel
Drill Bit Style
Spiral
For Tool Type
Magnetic Base Drill
Shank Type - Machining
Weldon Flat
Finish - Machining
TiN
Primary Material Application
Steel
Decimal Equivalent
2.125
Measurement System
Fractional Inch
Sub Brand
Slugger
Stack Cut Teeth
Yes
Pilot Pin Included
No

Description

Annular Cutter, High Speed Steel, TiN, 1 1/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.