Annular Cutter, 1-1/2 in.
Mfr # 63134420104
Zoro # G8081753
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Diameter
1 1/2 in
Annular Cutter Drive Style
Weldon
Cutting Depth
1 in
Shank Dia.
3/4 in
Shank Type - Machining
Weldon Flat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63134420104
Zoro #
G8081753
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1 1/2 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Cutter Diameter
42 mm
Maximum Cutting Depth
1 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Shank Type - Machining
Weldon Flat
Sub Brand
Slugger
Material - Machining
High Speed Steel
Finish - Machining
TiN
Primary Material Application
Steel
Measurement System
Metric
Stack Cut Teeth
Yes
Decimal Equivalent
1.6535
Pilot Pin Included
No
Description
Annular Cutter, High Speed Steel, TiN, 42 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.