Zoro Homepage

Annular Cutter, 1-13/16" dia, 2" Cutting D

  • Mfr # 63134460042

  • Zoro # G5231786


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63134460042
Zoro #
G5231786
UPC #
631344600429
Country of Origin
United States

Dimensions

Diameter
1 13/16 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Maximum Cutting Depth
2 in
Shank Diameter
3/4 in
Cutter Diameter
1 13/16 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
Sub Brand
Slugger
Decimal Equivalent
1.8125
Primary Material Application
Steel
Drill Bit Style
Spiral
Pilot Pin Included
Yes
Stack Cut Teeth
No
Shank Type - Machining
Weldon Flat
Finish - Machining
Bright

Description

Annular Cutter, High Speed Steel, Bright, 1 13/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.