Annular Cutter, 1-1/4 in.
Mfr # 63134317112
Zoro # G8224772
product price: $91.59
/ea
Free Shipping & Returns
Key Features
Diameter
1 1/4 in
Annular Cutter Drive Style
Weldon
Cutting Depth
1 in
Shank Dia.
3/4 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63134317112
Zoro #
G8224772
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1 1/4 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Maximum Cutting Depth
1 in
Cutter Diameter
1 1/4 in
Shank Diameter
3/4 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Material - Machining
High Speed Steel
For Tool Type
Magnetic Base Drill
Drill Bit Style
Spiral
Measurement System
Fractional Inch
Primary Material Application
Steel
Stack Cut Teeth
Yes
Finish - Machining
TiCN
Sub Brand
Slugger
Decimal Equivalent
1.25
Shank Type - Machining
Weldon Flat
Pilot Pin Included
No
Description
Annular Cutter, High Speed Steel, TiCN, 1 1/4 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.