Annular Cutter, 1-1/8 dia., 2D
Mfr # 63134285114
Zoro # G8329562
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Diameter
1 1/8 in
Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63134285114
Zoro #
G8329562
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1 1/8 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Maximum Cutting Depth
2 in
Cutter Diameter
1 1/8 in
Shank Diameter
3/4 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Cutter Material
High Speed Steel
Application
Titanium Nitride Coated Cutters Extend the Life of the Cutter as It Adds Lubricity, Hardened Materials or Just Cutting Mild Steel with a Tini Coated Cutter
Cutter Finish
Titanium Nitride
Annular Cutter Grouping
Annular Cutter
Material - Machining
High Speed Steel
Drill Bit Style
Spiral
Finish - Machining
TiN
Shank Type - Machining
Weldon Flat
Stack Cut Teeth
Yes
Measurement System
Fractional Inch
Primary Material Application
Steel
Sub Brand
Slugger
Decimal Equivalent
1.125
For Tool Type
JHM 4 x 4 Magnetic Base Drill
Pilot Pin Included
No
Description
Annular Cutter, High Speed Steel, TiN, 1 1/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.