Zoro Homepage

Annular Cutter, 1-3/4 dia., 2D

  • Mfr # 63134444111

  • Zoro # G8211646


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63134444111
Zoro #
G8211646
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 3/4 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Maximum Cutting Depth
2 in
Cutter Diameter
1 3/4 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Measurement System
Fractional Inch
Stack Cut Teeth
Yes
Decimal Equivalent
1.75
Shank Type - Machining
Weldon Flat
Primary Material Application
Steel
Drill Bit Style
Spiral
Material - Machining
High Speed Steel
Sub Brand
Slugger
For Tool Type
JHM 4 x 4 Magnetic Base Drill
Finish - Machining
TiN
Pilot Pin Included
No

Description

Annular Cutter, High Speed Steel, TiN, 1 3/4 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.