Annular Cutter, 1-5/16" dia., 2" Cutting D
Mfr # 63134333042
Zoro # G5231865
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Material
High Speed Steel
Application
Metalworking
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63134333042
Zoro #
G5231865
UPC #
04014586629056
Country of Origin
United States
Dimensions
Diameter
1 5/16 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Diameter
1 5/16 in
Shank Diameter
3/4 in
Maximum Cutting Depth
2 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Cutter Material
High Speed Steel
Application
Metalworking
Annular Cutter Grouping
Annular Cutter
Cutter Finish
Uncoated
Measurement System
Fractional Inch
Drill Bit Style
Spiral
Primary Material Application
Steel
Shank Type - Machining
Weldon Flat
Pilot Pin Included
Yes
Finish - Machining
Bright
Decimal Equivalent
1.3125
Stack Cut Teeth
No
Material - Machining
High Speed Steel
Sub Brand
Slugger
Description
Annular Cutter, High Speed Steel, Bright, 1 5/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.