Zoro Homepage

Annular Cutter, 1-5/8 dia., 2D

  • Mfr # 63134412112

  • Zoro # G8037495


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Diameter
1 5/8 in
Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63134412112
Zoro #
G8037495
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 5/8 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Maximum Cutting Depth
2 in
Cutter Diameter
1 5/8 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Drill Bit Style
Spiral
Stack Cut Teeth
Yes
Sub Brand
Slugger
Finish - Machining
TiN
For Tool Type
JHM 4 x 4 Magnetic Base Drill
Measurement System
Fractional Inch
Shank Type - Machining
Weldon Flat
Decimal Equivalent
1.625
Material - Machining
High Speed Steel
Primary Material Application
Steel
Pilot Pin Included
No

Description

Annular Cutter, High Speed Steel, TiN, 1 5/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.