Shop SLUGGER BY FEIN
See all product information
Create Account
Annular Cutter, 1-7/8 dia., 2D
- Mfr # 63134476106
- Zoro # G7855942
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Diameter
1 7/8 in
Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
Maximum Cutting Depth
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63134476106
- Zoro #
- G7855942
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 1 7/8 in
- Cutting Depth
- 2 in
- Shank Dia.
- 3/4 in
- Maximum Cutting Depth
- 2 in
- Shank Diameter
- 3/4 in
- Cutter Diameter
- 1 7/8 in
Details
- Item
- Annular Cutter
- Annular Cutter Drive Style
- Weldon
- Material - Machining
- High Speed Steel
- Primary Material Application
- Steel
- Shank Type - Machining
- Weldon Flat
- Measurement System
- Fractional Inch
- Drill Bit Style
- Spiral
- Sub Brand
- Slugger
- Finish - Machining
- TiN
- Stack Cut Teeth
- Yes
- Decimal Equivalent
- 1.875
- For Tool Type
- JHM 4 x 4 Magnetic Base Drill
- Pilot Pin Included
- No
Description
Annular Cutter, High Speed Steel, TiN, 1 7/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.