Zoro Homepage

Annular Cutter, 1" dia., 1" Cutting D

  • Mfr # 63134254041

  • Zoro # G5232188


product price: $51.19
/ea

Key Features

Annular Cutter Drive Style
Weldon
Cutting Depth
1 in
Shank Dia.
3/4 in
Decimal Equivalent
1
Shank Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63134254041
Zoro #
G5232188
UPC #
04014586628943
Country of Origin
United States

Dimensions

Diameter
1 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Cutter Diameter
1 in
Maximum Cutting Depth
1 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Decimal Equivalent
1
Material - Machining
High Speed Steel
Drill Bit Style
Spiral
Stack Cut Teeth
No
Measurement System
Fractional Inch
Pilot Pin Included
Yes
Sub Brand
Slugger
Shank Type - Machining
Weldon Flat
Finish - Machining
Bright
Primary Material Application
Steel

Description

Annular Cutter, High Speed Steel, Bright, 1 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.