Zoro Homepage

Annular Cutter, 1 in.

  • Mfr # 63134259104

  • Zoro # G8208426


product price: $79.89
/ea
Free Shipping & Returns

Key Features

Diameter
1 in
Annular Cutter Drive Style
Weldon
Cutting Depth
1 in
Shank Dia.
3/4 in
Cutter Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63134259104
Zoro #
G8208426
UPC #
-
Country of Origin
United States

Dimensions

Diameter
1 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Maximum Cutting Depth
1 in
Cutter Diameter
26 mm
Shank Diameter
3/4 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Cutter Material
High Speed Steel
Cutter Finish
Uncoated
Application
For Drilling Plates of Steel and Stacked Material or More Than One Layer of Metal
Annular Cutter Grouping
Annular Cutter
Primary Material Application
Steel
Stack Cut Teeth
Yes
Measurement System
Metric
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
Decimal Equivalent
1.0236
Sub Brand
Slugger
Finish - Machining
Bright
Pilot Pin Included
No

Description

Annular Cutter, High Speed Steel, Bright, 26 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.