Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Annular Cutter, 11/16" dia., 2" Cutting D

  • Mfr # 63134175042

  • Zoro # G5231969


product price: $53.99
/ea

Key Features

Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
Maximum Cutting Depth
2 in
Cutter Diameter
11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63134175042
Zoro #
G5231969
UPC #
04014586602424
Country of Origin
United States

Dimensions

Diameter
11/16 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Maximum Cutting Depth
2 in
Cutter Diameter
11/16 in
Shank Diameter
3/4 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Pilot Pin Included
Yes
Measurement System
Fractional Inch
Drill Bit Style
Spiral
Sub Brand
Slugger
Stack Cut Teeth
No
Decimal Equivalent
0.6875
Shank Type - Machining
Weldon Flat
Primary Material Application
Steel
Material - Machining
High Speed Steel
Finish - Machining
Bright

Description

Annular Cutter, High Speed Steel, Bright, 11/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.