Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Annular Cutter, 1/2" dia., 2" Cutting D

  • Mfr # 63134127042

  • Zoro # G5231996


product price: $43.99
/ea

Key Features

Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Cutter Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63134127042
Zoro #
G5231996
UPC #
04014586602394
Country of Origin
United States

Dimensions

Diameter
1/2 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Cutter Diameter
1/2 in
Maximum Cutting Depth
2 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Material - Machining
High Speed Steel
Primary Material Application
Steel
Shank Type - Machining
Weldon Flat
Sub Brand
Slugger
Decimal Equivalent
0.5
Measurement System
Fractional Inch
Stack Cut Teeth
Yes
Pilot Pin Included
Yes
Drill Bit Style
Spiral
Finish - Machining
Bright

Description

Annular Cutter, High Speed Steel, Bright, 1/2 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.