Shop SLUGGER BY FEIN
See all product information
Create Account
Annular Cutter, 1.25in, HSS
- Mfr # 63134319102
- Zoro # G8279424
product price:Â
$
81.85
/ea
Key Features
Diameter
1 1/4 in
Annular Cutter Drive Style
Weldon
Cutting Depth
1 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63134319102
- Zoro #
- G8279424
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 1 1/4 in
- Cutting Depth
- 1 in
- Shank Dia.
- 3/4 in
- Shank Diameter
- 3/4 in
- Cutter Diameter
- 32 mm
- Maximum Cutting Depth
- 1 in
Details
- Item
- Annular Cutter
- Annular Cutter Drive Style
- Weldon
- Shank Type - Machining
- Weldon Flat
- Primary Material Application
- Steel
- Finish - Machining
- TiN
- Measurement System
- Metric
- Stack Cut Teeth
- Yes
- Decimal Equivalent
- 1.2598
- Sub Brand
- Slugger
- Material - Machining
- High Speed Steel
- Pilot Pin Included
- No
Description
Annular Cutter, High Speed Steel, TiN, 32 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.