
Annular Cutter, 13/16" dia., 2" Cutting D
Mfr # 63134206042
Zoro # G5231941
product price: $62.15
/eaKey Features
Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
Decimal Equivalent
0.8125
Sub Brand
Slugger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63134206042
Zoro #
G5231941
UPC #
04014586628899
Country of Origin
United States
Dimensions
Diameter
13/16 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Diameter
13/16 in
Maximum Cutting Depth
2 in
Shank Diameter
3/4 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Decimal Equivalent
0.8125
Sub Brand
Slugger
Stack Cut Teeth
No
Drill Bit Style
Spiral
Finish - Machining
Bright
Measurement System
Fractional Inch
Pilot Pin Included
Yes
Shank Type - Machining
Weldon Flat
Primary Material Application
Steel
Material - Machining
High Speed Steel
Description
Annular Cutter, High Speed Steel, Bright, 13/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.