Annular Cutter, 15/16 in.
Mfr # 63134238116
Zoro # G7999966
product price: $70.99
/eaKey Features
Diameter
15/16 in
Annular Cutter Drive Style
Weldon
Cutting Depth
1 in
Shank Dia.
3/4 in
Primary Material Application
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63134238116
Zoro #
G7999966
UPC #
-
Country of Origin
United States
Dimensions
Diameter
15/16 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Maximum Cutting Depth
1 in
Cutter Diameter
15/16 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Primary Material Application
Steel
Sub Brand
Slugger
Drill Bit Style
Spiral
For Tool Type
Magnetic Base Drill
Decimal Equivalent
0.9375
Stack Cut Teeth
Yes
Material - Machining
High Speed Steel
Finish - Machining
TiCN
Measurement System
Fractional Inch
Shank Type - Machining
Weldon Flat
Pilot Pin Included
No
Description
Annular Cutter, High Speed Steel, TiCN, 15/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.