Annular Cutter, 51mm dia., 2D
Mfr # 63134509005
Zoro # G8211865
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Diameter
51 mm
Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
Primary Material Application
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63134509005
Zoro #
G8211865
UPC #
-
Country of Origin
United States
Dimensions
Diameter
51 mm
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Diameter
51 mm
Shank Diameter
3/4 in
Maximum Cutting Depth
2 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Primary Material Application
Steel
Sub Brand
Slugger
Material - Machining
High Speed Steel
Measurement System
Metric
Shank Type - Machining
Weldon Flat
Finish - Machining
TiN
Stack Cut Teeth
Yes
Drill Bit Style
Spiral
Decimal Equivalent
2.0078
Pilot Pin Included
No
Description
Annular Cutter, High Speed Steel, TiN, 51 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.