
Annular Cutter, 5/8" dia., 1" Cutting D
Mfr # 63134158041
Zoro # G5232249
product price: $38.79
/eaKey Features
Annular Cutter Drive Style
Weldon
Cutting Depth
1 in
Shank Dia.
3/4 in
Material - Machining
High Speed Steel
Primary Material Application
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63134158041
Zoro #
G5232249
UPC #
631341580410
Country of Origin
United States
Dimensions
Diameter
5/8 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Maximum Cutting Depth
1 in
Shank Diameter
3/4 in
Cutter Diameter
5/8 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Material - Machining
High Speed Steel
Primary Material Application
Steel
Decimal Equivalent
0.625
Measurement System
Fractional Inch
Pilot Pin Included
Yes
Shank Type - Machining
Weldon Flat
Sub Brand
Slugger
Stack Cut Teeth
Yes
Finish - Machining
Bright
Drill Bit Style
Spiral
Description
Annular Cutter, High Speed Steel, Bright, 5/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.