Annular Cutter, 5/8 dia., 2D
Mfr # 63134158114
Zoro # G8351025
product price: $71.29
/eaKey Features
Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Material
High Speed Steel
Annular Cutter Grouping
Annular Cutter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63134158114
Zoro #
G8351025
UPC #
-
Country of Origin
United States
Dimensions
Diameter
5/8 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Diameter
5/8 in
Maximum Cutting Depth
2 in
Shank Diameter
3/4 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Cutter Material
High Speed Steel
Annular Cutter Grouping
Annular Cutter
Cutter Finish
Titanium Nitride
Application
Titanium Nitride Coated Cutters Extend the Life of the Cutter as It Adds Lubricity, Hardened Materials or Just Cutting Mild Steel with a Tini Coated Cutter
Material - Machining
High Speed Steel
For Tool Type
JHM 4 x 4 Magnetic Base Drill
Finish - Machining
TiN
Drill Bit Style
Spiral
Shank Type - Machining
Weldon Flat
Decimal Equivalent
0.625
Stack Cut Teeth
Yes
Primary Material Application
Steel
Sub Brand
Slugger
Measurement System
Fractional Inch
Pilot Pin Included
No
Description
Annular Cutter, High Speed Steel, TiN, 5/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.