Zoro Homepage

Annular Cutter, 9/16" dia., 1" Cutting D

  • Mfr # 63134143041

  • Zoro # G5232258


product price: $38.39
/ea

Key Features

Annular Cutter Drive Style
Weldon
Cutting Depth
1 in
Shank Dia.
3/4 in
Shank Type - Machining
Weldon Flat
Sub Brand
Slugger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63134143041
Zoro #
G5232258
UPC #
631341430418
Country of Origin
United States

Dimensions

Diameter
9/16 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Cutter Diameter
9/16 in
Maximum Cutting Depth
1 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Shank Type - Machining
Weldon Flat
Sub Brand
Slugger
Decimal Equivalent
0.5625
Material - Machining
High Speed Steel
Stack Cut Teeth
Yes
Pilot Pin Included
Yes
Measurement System
Fractional Inch
Primary Material Application
Steel
Drill Bit Style
Spiral
Finish - Machining
Bright

Description

Annular Cutter, High Speed Steel, Bright, 9/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.