Zoro Homepage

Annular Cutter, Carbide, 1-11/16 x 3In

  • Mfr # 63127629110

  • Zoro # G7606182


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Diameter
1 11/16 in
Annular Cutter Drive Style
Weldon
Cutting Depth
3 in
Shank Dia.
3/4 in
Cutter Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63127629110
Zoro #
G7606182
UPC #
-
Country of Origin
Viet Nam

Dimensions

Diameter
1 11/16 in
Cutting Depth
3 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Cutter Diameter
1 11/16 in
Maximum Cutting Depth
3 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Cutter Material
Carbide
Cutter Finish
Uncoated
Application
For Drilling Hard to Machine and Inconsistent Materials, Allows Extended Reach or Thicker Material
Annular Cutter Grouping
Annular Cutter
Drill Bit Style
Spiral
Finish - Machining
Bright
Stack Cut Teeth
Yes
Shank Type - Machining
Weldon Flat
Primary Material Application
Hardened Materials
Material - Machining
Carbide
Decimal Equivalent
1.6875
Sub Brand
Slugger
Measurement System
Fractional Inch
Pilot Pin Included
No

Description

Annular Cutter, Carbide, Bright, 1 11/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.