Zoro Homepage

Annular Cutter, Carbide, 1-11/16In

  • Mfr # 63127679110

  • Zoro # G8084474


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Diameter
1 11/16 in
Annular Cutter Drive Style
Weldon
Cutting Depth
4 in
Shank Dia.
3/4 in
Cutter Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63127679110
Zoro #
G8084474
UPC #
-
Country of Origin
Viet Nam

Dimensions

Diameter
1 11/16 in
Cutting Depth
4 in
Shank Dia.
3/4 in
Maximum Cutting Depth
4 in
Shank Diameter
3/4 in
Cutter Diameter
1 11/16 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Cutter Material
Carbide
Cutter Finish
Uncoated
Annular Cutter Grouping
Annular Cutter
Application
For Drilling Hard to Machine and Inconsistent Materials, Allows for Extended Reach or Thinker Materials
Sub Brand
Slugger
Material - Machining
Carbide
Measurement System
Fractional Inch
Shank Type - Machining
Weldon Flat
Decimal Equivalent
1.6875
Stack Cut Teeth
Yes
Finish - Machining
Bright
Drill Bit Style
Spiral
Primary Material Application
Hardened Materials
Pilot Pin Included
No

Description

Annular Cutter, Carbide, Bright, 1 11/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.