Annular Cutter, Carbide, 1-15/16 x 3In
Mfr # 63127633110
Zoro # G7610093
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Diameter
1 15/16 in
Annular Cutter Drive Style
Weldon
Cutting Depth
3 in
Shank Dia.
3/4 in
Cutter Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63127633110
Zoro #
G7610093
UPC #
-
Country of Origin
Viet Nam
Dimensions
Diameter
1 15/16 in
Cutting Depth
3 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Maximum Cutting Depth
3 in
Cutter Diameter
1 15/16 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Cutter Material
Carbide
Application
For Drilling Hard to Machine and Inconsistent Materials, Allows Extended Reach or Thicker Material
Annular Cutter Grouping
Annular Cutter
Cutter Finish
Uncoated
Sub Brand
Slugger
Shank Type - Machining
Weldon Flat
Stack Cut Teeth
Yes
Primary Material Application
Hardened Materials
Material - Machining
Carbide
Drill Bit Style
Spiral
Finish - Machining
Bright
Decimal Equivalent
1.9375
Measurement System
Fractional Inch
Pilot Pin Included
No
Description
Annular Cutter, Carbide, Bright, 1 15/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.