Annular Cutter, Carbide, 13/16In
Mfr # 63127665110
Zoro # G7925242
product price: $134.59
/ea
Free Shipping & Returns
Key Features
Diameter
13/16 in
Annular Cutter Drive Style
Weldon
Cutting Depth
4 in
Shank Dia.
3/4 in
Stack Cut Teeth
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63127665110
Zoro #
G7925242
UPC #
-
Country of Origin
China
Dimensions
Diameter
13/16 in
Cutting Depth
4 in
Shank Dia.
3/4 in
Maximum Cutting Depth
4 in
Cutter Diameter
13/16 in
Shank Diameter
3/4 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Stack Cut Teeth
Yes
Decimal Equivalent
0.8125
Material - Machining
Carbide
Shank Type - Machining
Weldon Flat
Finish - Machining
Bright
Sub Brand
Slugger
Drill Bit Style
Spiral
Measurement System
Fractional Inch
Primary Material Application
Hardened Materials
Pilot Pin Included
No
Description
Annular Cutter, Carbide, Bright, 13/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.