Annular Cutter, HSS, 1-1/16 dia., 2D
- Mfr # 63134269116
- Zoro # G7806145
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Diameter
1 1/16 in
Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
Finish - Machining
TiCN
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 63134269116
- Zoro #
- G7806145
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 1 1/16 in
- Cutting Depth
- 2 in
- Shank Dia.
- 3/4 in
- Cutter Diameter
- 1 1/16 in
- Shank Diameter
- 3/4 in
- Maximum Cutting Depth
- 2 in
Details
- Item
- Annular Cutter
- Annular Cutter Drive Style
- Weldon
- Finish - Machining
- TiCN
- Decimal Equivalent
- 2.125
- Shank Type - Machining
- Weldon Flat
- For Tool Type
- JHM 4 x 4 Magnetic Base Drill
- Sub Brand
- Slugger
- Drill Bit Style
- Spiral
- Primary Material Application
- Steel
- Measurement System
- Fractional Inch
- Material - Machining
- High Speed Steel
- Stack Cut Teeth
- Yes
- Pilot Pin Included
- No
Description
Annular Cutter, High Speed Steel, TiCN, 1 1/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.