Annular Cutter, HSS, 1-7/8 dia., 4D
Mfr # 63134476004
Zoro # G8257821
product price: $320.99
/ea
Free Shipping & Returns
Key Features
Diameter
1 7/8 in
Annular Cutter Drive Style
Weldon
Cutting Depth
4 in
Shank Dia.
3/4 in
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63134476004
Zoro #
G8257821
UPC #
-
Country of Origin
United States
Dimensions
Diameter
1 7/8 in
Cutting Depth
4 in
Shank Dia.
3/4 in
Cutter Diameter
1 7/8 in
Shank Diameter
3/4 in
Maximum Cutting Depth
4 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Material - Machining
High Speed Steel
Stack Cut Teeth
Yes
Sub Brand
Slugger
Primary Material Application
Steel
Drill Bit Style
Spiral
Finish - Machining
Bright
Measurement System
Fractional Inch
Shank Type - Machining
Weldon Flat
Decimal Equivalent
1.875
Pilot Pin Included
No
Description
Annular Cutter, High Speed Steel, Bright, 1 7/8 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.