Annular Cutter, HSS, 15/16 Dia., 3D
Mfr # 63134238119
Zoro # G7977803
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Diameter
15/16 in
Annular Cutter Drive Style
Weldon
Cutting Depth
3 in
Shank Dia.
3/4 in
Sub Brand
Slugger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63134238119
Zoro #
G7977803
UPC #
-
Country of Origin
United States
Dimensions
Diameter
15/16 in
Cutting Depth
3 in
Shank Dia.
3/4 in
Cutter Diameter
15/16 in
Maximum Cutting Depth
3 in
Shank Diameter
3/4 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Sub Brand
Slugger
Finish - Machining
Bright
Shank Type - Machining
Weldon Flat
Material - Machining
High Speed Steel
Measurement System
Fractional Inch
For Tool Type
Magnetic Base Drill
Drill Bit Style
Spiral
Stack Cut Teeth
Yes
Decimal Equivalent
0.9375
Primary Material Application
Steel
Pilot Pin Included
No
Description
Annular Cutter, High Speed Steel, Bright, 15/16 in, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.