Annular Cutter, HSS, 21mm dia., 3D
Mfr # 63134210003
Zoro # G7813522
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Annular Cutter Drive Style
Weldon
Cutting Depth
3 in
Shank Dia.
3/4 in
Cutter Material
High Speed Steel
Annular Cutter Grouping
Annular Cutter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63134210003
Zoro #
G7813522
UPC #
-
Country of Origin
United States
Dimensions
Diameter
21 mm
Cutting Depth
3 in
Shank Dia.
3/4 in
Cutter Diameter
21 mm
Shank Diameter
3/4 in
Maximum Cutting Depth
3 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Cutter Material
High Speed Steel
Annular Cutter Grouping
Annular Cutter
Cutter Finish
Uncoated
Application
For Drilling Soft to Hard Steel, The High Quality M2 Steel Allows for Extended Life of The Cutter, Cut Through Thicker Material
Finish - Machining
Bright
Primary Material Application
Steel
Shank Type - Machining
Weldon Flat
Sub Brand
Slugger
Measurement System
Metric
Stack Cut Teeth
Yes
Material - Machining
High Speed Steel
Pilot Pin Included
No
Decimal Equivalent
0.8267
Description
Annular Cutter, High Speed Steel, Bright, 21 mm, Weldon Flat, Shank Diameter 3/4 in, Maximum Cutting Depth 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.